Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 4 Stage

  • Mfr # 5AVN110HM04

  • Zoro # G4333640


product price:  $5,988.42
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AVN110HM04
Zoro #
G4333640
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 1/4 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
4
Tank (Gal.) - Pumps
Tank Not Included
Max. Pressure - Pumps
100 psi
NEMA Rating - Pumps
1
Housing Material - Pumps
316 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
Not Rated
Amps
10.9 A
Hz
60
Max. PSI Boost @ 10-20 GPM
93
Motor Type
AC
Wetted Materials
Stainless Steel
HP
5
Duty
Continuous
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Duty - Pumps
Continuous
Max. Pressure
100 psi
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Stages
4
Max. Liquid Temp.
250 Degrees F
Max. PSI Boost @ 20-30 GPM
88
Housing Material
Stainless steel
Self-Priming
No
Impeller Material
Stainless Steel
Includes
Pump (e-HM 4 stg), Transducer
Agency Compliance
NSF, CSA, UL
Installation Position
Horizontal
Outlet
1-1/4"
Motor RPM
3,500 RPM
Phase
Single
Max. Temp - Pumps
250 Degrees F
Inlet
1-1/2"
Voltage
230
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Seal Material
Carbon/EPR/Silicon Carbide
Seal Type
Mechanical
Standards
CE Certified, cULus Listed
Duty Cycle
Continuous
For Use With Potable Systems
No
Feet of Head (Minimum)
28 ft
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Maximum Flow Rate
50 gpm
Intake Type
NPT
Motor Ambient Temperature (Maximum)
104 Degrees F
Tank Type
Pressure Tank Not Included
Maximum Media Temperature
212 Degrees F
Pump Housing Material
Stainless Steel
Thermal Overload Protection
Yes
Series
e-AB2
Pressure Boost (Maximum)
93 psi
Compatible with Media Type
Water
Horsepower
5 hp
Minimum Flow Rate
40 gpm
Nameplate Voltage
230V AC
Maximum RPM
3,500 RPM
Wetted Material
Stainless Steel
Includes Controller
Yes
Priming
Manual
Frequency
60 Hz
Discharge Type
NPT
Pressure Boost (Minimum)
60 psi
System Pressure (Maximum)
100 psi
Impeller Design
Closed
Number of Stages
4
Motor Ambient Temperature (Minimum)
34 Degrees F
Maximum Feet of Head
222 ft
Motor Enclosure Design
Totally Enclosed Fan Cooled
Pressure Boost - Maximum
93 psi
Shut Off Pressure - Maximum
100 psi
Flow Rate - Minimum
40 gpm
Pressure Boost - Minimum
60 psi
Full Load Current
10.9 A
Motor Ambient Temperature - Minimum
34 Degrees F
Pump Casing Material
Stainless Steel
Media Temperature - Maximum
212 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
222 ft
Feet of Head - Minimum
28 ft
Revolutions Per Minute - Maximum
3,500 RPM
Inlet Standard
NPT
Discharge Standard
NPT
Flow Rate - Maximum
50 gpm

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 4, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.