Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection

  • Mfr # E1-BCAFNCTW-01

  • Zoro # G3695307


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/150 hp
Inlet/Outlet Size
1/2 in
Series
E1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1-BCAFNCTW-01
Zoro #
G3695307
UPC #
733886746419
Country of Origin
Hungary

Dimensions

Inlet/Outlet Size
1/2 in
Face to Face Dimension
4 13/32 in
Overall Width
4.5 in
Overall Height
8 in
Overall Length
8 in
Compatible Discharge Pipe Size
1/2 in
Compatible Intake Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr
For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/150 hp
Series
E1
Pump Type
Under-Sink
Number of Speeds
1
Maximum Feet of Head
5 ft
Connection Type
FNPT
Impeller Material
Nylon/PPO
Pump Mount
Plastic Snap Ring
Loop Configuration
Open
Amps
0.14 A
Thermal Protection
Automatic Fixed
Features
Noise Level 30dB
Drive Type
AC Magnetically Driven Spherical Motor
Includes
6 ft Power Cord, Auto Thermal Protection
Pump Housing Material
Brass
Series Family
Act E1
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
145 psi
Maximum RPM
3,450 RPM
Maximum Flow Rate @ 10 Feet of Head
0 gpm
Nameplate Voltage
115V AC
Compatible Media Type
Water
Maximum Media Temperature
203 Degrees F
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
0 gpm
Pump Casing Material
Brass
Full Load Current
0.14 A
Revolutions Per Minute - Maximum
3,450 RPM
Connection Standard
FNPT
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
145 psi
Media Temperature - Maximum
203 Degrees F
Feet of Head - Maximum
5 ft

Description

Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type FNPT, Face to Face Dimension 4 13/32 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/150 hp, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 0 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Under-Sink, Series Family Act E1, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series E1, Amps 0.14 A, Compatible Discharge Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.