Motor Pump, 12 VDC, Inlet/Outlet 3/8 In
Mfr # DDC4.1
Zoro # G3484101
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Voltage
12V DC
Impeller Material
Noryl
Average Life (Hours)
50,000 hr
GPM of Water @ 9 Ft. of Head
0.6 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDC4.1
Zoro #
G3484101
UPC #
-
Country of Origin
Hungary
Dimensions
Manufacturers Warranty Length
1 yr
Length (In.)
3 1/2 in
Height (In.)
1 1/2 in
Width (In.)
2 1/2 in
Description
Motor Pump, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.