Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 5-3/4 In. L, 5-3/8 In. W

  • Mfr # E14-NSTNDNN2W-03

  • Zoro # G2819187


product price: $498.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
230V AC
GPH of Water @ 5 Ft. of Head
35
Max. Head
10.5 ft
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14-NSTNDNN2W-03
Zoro #
G2819187
UPC #
-
Country of Origin
Hungary

Dimensions

Length
5 3/4 in
Height
5 15/16 in
Cord Length
4 ft
Width
5 3/8 in
Overall Width
5.38 in
Overall Length
5.75 in
Overall Height
5.94 in

Details

Item
Nonsubmersible Fountain Pump
HP
1/8 hp
Voltage
230V AC
GPH of Water @ 5 Ft. of Head
35
Max. Head
10.5 ft
Hz
50/60
Duty
Continuous
Port Rotation
Yes
Inlet
Threaded
Full Load Amps
0.45 A
Installation Position
Vertical or Horizontal
Outlet
1-1/2 in
GPH of Water @ 10 Ft. of Head
21
Motor Type
Spherical
Overload Protection
yes
Housing Material
Noryl
Impeller Material
Noryl
Motor RPM
2,100 RPM
Features
Electronically Commutated Motor with Run Dry Protection
Maximum RPM
2,100 RPM
Flow Rate @ 5 ft of Head (Maximum)
35 gpm
Discharge Rotation
Yes
Intake Type
Threaded
Duty Cycle
Continuous
Horsepower
1/8 hp
Pump Type
Nonsubmersible
Flow Rate @ 10 ft of Head (Maximum)
21 gpm
Nameplate Voltage
230V AC

Description

Nonsubmersible Fountain Pump, Horsepower 1/8 hp, Nameplate Voltage 230V AC, Intake Type Threaded, Pump Type Nonsubmersible, Cord Length 4 ft, Discharge Rotation Yes, Duty Cycle Continuous, Features Electronically Commutated Motor with Run Dry Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.