Zoro Homepage

Pump, Grinder, 2hp

  • Mfr # RGS2012

  • Zoro # G1351691


product price: $2,759.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGS2012
Zoro #
G1351691
UPC #
-
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Max. Dia. Solids
3"
Diameter
11.25"
Height
18-1/2"
Length
11.25"
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Max. Diameter Solids
3 in
Overall Height
18 1/2 in
Discharge Dia.
1 1/4 in
Overall Length
11 1/4 in
Body Dia.
11 1/4 in
Discharge Diameter
1 1/4 in
Body Diameter
11 1/4 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3 in

Details

HP
2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
101 ft
Impeller Material
Bronze
GPM of Water @ 20 Ft. of Head
41
GPM of Water @ 15 Ft. of Head
41
Max. Liquid Temp.
104 Degrees F
Handle
Yes
GPM of Water @ 25 Ft. of Head
41
Shaft Seal Material - Pumps
Buna-N, Silicon Carbide, Stainless Steel
Voltage
208/230
On Point
18 in
Switch Type
Piggyback Float
Impeller Material - Pumps
Bronze
Voltage - Pumps
208/230VAC
GPM of Water @ 60 Ft. of Head
35
Agency Compliance
CSA
Off Point
6.5 in
GPM of Water @ 30 Ft. of Head
41
GPM of Water @ 50 Ft. of Head
38
GPM of Water @ 10 Ft. of Head
42
Switch Type - Pumps
Float
Input Phase AC
1
Duty
Continuous
Max. Head - Pumps
101 ft.
GPM of Water @ 55 Ft. of Head
36
Amps
15 A
GPM of Water @ 35 Ft. of Head
41
Phase
Single
Item - Grinder Pumps
Grinder Pump
GPM of Water @ 5 Ft. of Head
42
Item
Grinder Pump
Discharge NPT
1-1/4" F
GPM of Water @ 80 Ft. of Head
24
Motor Type
Capacitor Start
GPM of Water @ 90 Ft. of Head
15
Bearing Type
Ball/Ball
Shaft Seal
Stainless Steel, Buna N, Silicon Carbide
GPM of Water @ 70 Ft. of Head
30
Pump RPM
3450
GPM of Water @ 40 Ft. of Head
39
GPM of Water @ 45 Ft. of Head
38
Motor RPM
3450
Hz
60
Thermal Protection
Yes
Rated Voltage
208/230V AC
Duty Cycle
Continuous
Flow Rate @ 40 Ft. of Head
39 gpm
RPM
3,450 RPM
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Discharge
1 1/4 in FNPT
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
41 gpm
Flow Rate @ 60 Ft. of Head
35 gpm
Flow Rate @ 20 Ft. of Head
41 gpm
Standards
CSA
Feet of Head - Maximum
101 ft
Frequency
60 Hz
Horsepower
2 hp
Shaft Seal Material
Buna-N/Silicon Carbide/Stainless Steel
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
42 gpm
Current
15 A

Description

Grinder Pump, HP 2 hp, Rated Voltage 208/230V AC, Hz 60, Phase - Pumps 1, Amps 15 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Buna-N, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 6.5 in, On Point 18 in, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 41 gpm, Flow Rate @ 20 Ft. of Head 41 gpm, Flow Rate @ 40 Ft. of Head 39 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.