Shop GOULDS

SewageEjectorPump, 20ft, 1hp, Single, 230VAC

  • Mfr # WS1012BHF

  • Zoro # G3363647


product price:  $1,831.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS1012BHF
Zoro #
G3363647
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Diameter
12-1/2"
Height
19"
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Overall Height
19 in
Solids Diameter - Maximum
2 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in
Discharge Diameter
2 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
53 ft
Impeller Material
Cast Iron
Input Phase AC
1
Pump Type
Manual
Motor RPM
3450
Switch Type
None
Max. Head - Pumps
53 ft.
Motor Type
Capacitor Start
Phase
Single
Pump Body Material
Cast Iron
Housing Material
Cast iron
Bearing Type
Ball
Voltage
230
Thermal Protection
Yes
Item
Sewage Ejector Pump
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 15 Ft. of Head
158
Amps - Pumps
13.00
Impeller Material - Pumps
Cast Iron
Amps
13.00 A
GPM of Water @ 20 Ft. of Head
139
Switch Type - Pumps
No Switch Included
GPM of Water @ 30 Ft. of Head
101
GPM of Water @ 40 Ft. of Head
60
Shaft Seal
Silicon Carbide
GPM of Water @ 25 Ft. of Head
120
Agency Compliance
CSA Certified, UL Listed
Discharge NPT
2"
Shaft Seal Material - Pumps
Silicone Carbide
Voltage - Pumps
240VAC
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Duty Cycle
Continuous
RPM
3,450 RPM
Discharge Gender
Female
Discharge
2 in FNPT
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
158 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
60 gpm
Flow Rate @ 20 Ft. of Head
139 gpm
Rated Voltage
230V AC
Type
Manual
Current
13.00 A
Discharge Orientation
Vertical
Shaft Seal Material
Silicon
Flow Rate @ 10 ft of Head
180 gpm
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
53 ft
Volute Material
Cast Iron
Horsepower
1 hp
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Series
3887BHF
Power Source - TS Only
Corded Electric

Description

Sewage Ejector Pump, HP 1, Rated Voltage 230V AC, Phase - Pumps 1, Amps 13.00 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 158 gpm, Flow Rate @ 20 Ft. of Head 139 gpm, Flow Rate @ 40 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.