Shop GOULDS

SewageEjectorPump, 20ft, 2hp, Single, 230VAC

  • Mfr # WS2012D4

  • Zoro # G3150673


product price: 
$
5,030.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS2012D4
Zoro #
G3150673
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
20 ft
Height
28-1/4"
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Diameter
15-3/4"
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Body Dia.
15 3/4 in
Discharge Dia.
4 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
3 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
35 ft
Impeller Material
Cast Iron
Switch Type
None
Item - Sewage Pumps
Submersible Sewage Pump
GPM of Water @ 25 Ft. of Head
200
Phase
Single
Shaft Seal
Silicon Carbide
Amps - Pumps
16.30
Switch Type - Pumps
No Switch Included
Motor RPM
1750
Amps
16.30 A
Input Phase AC
1
GPM of Water @ 20 Ft. of Head
300
GPM of Water @ 30 Ft. of Head
100
Item
Sewage Ejector Pump
Motor Type
Capacitor Start
Agency Compliance
CSA Certified, UL Listed
Pump Body Material
Cast Iron
Impeller Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
375
Thermal Protection
Yes
Voltage - Pumps
240VAC
Pump Type
Manual
Housing Material
Cast iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Max. Head - Pumps
35 ft.
Discharge NPT
4"
Shaft Seal Material - Pumps
Silicone Carbide
Voltage
230
Bearing Type
Ball
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
300 gpm
Duty Cycle
Continuous
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
375 gpm
Rated Voltage
230V AC
RPM
1,750 RPM
Type
Manual
Shaft Seal Material
Silicon
Power Source
Corded Electric
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
35 ft
Volute Material
Cast Iron
Discharge Gender
Female
Motor Housing Material
Cast Iron
Series
WS-D3
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Discharge Orientation
Vertical
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Current
16.30 A
Horsepower
2 hp
Flow Rate @ 10 ft of Head
425 gpm
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 16.30 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 375 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.