Shop GOULDS

SewageEjectorPump, 20ft, 2hp, Single, 230VAC

  • Mfr # WS2012BHF

  • Zoro # G0543487


product price:  $2,098.99
/ea
Free Shipping & Returns

Key Features

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS2012BHF
Zoro #
G0543487
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Max. Dia. Solids
2"
Cord Length
20 ft
Height
19"
Diameter
12-1/2"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Overall Height
19 in
Discharge Dia.
2 in
Body Dia.
12 1/2 in
Discharge Diameter
2 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in
Width at Widest Point
12 1/2 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
81 ft
Impeller Material
Cast Iron
Motor RPM
3450
Item
Sewage Ejector Pump
Impeller Material - Pumps
Cast Iron
Amps - Pumps
18.00
Input Phase AC
1
Phase
Single
Pump Body Material
Cast Iron
GPM of Water @ 60 Ft. of Head
80
GPM of Water @ 20 Ft. of Head
218
Shaft Seal Material - Pumps
Silicone Carbide
Amps
18.00 A
Pump Type
Manual
Thermal Protection
Yes
Voltage - Pumps
240VAC
GPM of Water @ 25 Ft. of Head
204
Discharge NPT
2"
Switch Type - Pumps
No Switch Included
GPM of Water @ 40 Ft. of Head
159
Shaft Seal
Silicon Carbide
Switch Type
None
Voltage
230
Bearing Type
Ball
Item - Sewage Pumps
Submersible Sewage Pump
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 30 Ft. of Head
190
Motor Type
Capacitor Start
GPM of Water @ 50 Ft. of Head
120
Max. Head - Pumps
81 ft.
Agency Compliance
CSA Certified, UL Listed
GPM of Water @ 70 Ft. of Head
43
Housing Material
Cast iron
RPM
3,450 RPM
Discharge Gender
Female
Flow Rate @ 40 Ft. of Head
159 gpm
Flow Rate @ 20 Ft. of Head
218 gpm
Flow Rate @ 60 Ft. of Head
80 gpm
Discharge
2 in FNPT
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Duty Cycle
Continuous
Discharge Standard
NPT
Type
Manual
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Discharge Orientation
Vertical
Horsepower
2 hp
Series
3887BHF
Flow Rate @ 10 ft of Head
240 gpm
Standards
CSA Certified, UL Listed
Current
18.00 A
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
81 ft
Power Source
Corded Electric
Shaft Seal Material
Silicon
For Media Type
Sewage Water
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Power Source - TS Only
Corded Electric

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Phase - Pumps 1, Amps 18.00 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 218 gpm, Flow Rate @ 40 Ft. of Head 159 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Max. Diameter Solids 2 in, Body Dia. 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.