Shop GOULDS

SewageEjectorPump, 20ft, 5hp, Single, 230VAC

  • Mfr # WS5012D3

  • Zoro # G3483365


product price: 
$
5,729.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS5012D3
Zoro #
G3483365
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Max. Dia. Solids
2-1/2"
Cord Length - Pumps
20 ft.
Height
27-13/21"
Cord Length
20 ft
Diameter
15-1/2"
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Body Dia.
15 1/2 in
Overall Height
27 5/8 in
Discharge Diameter
3 in
Body Diameter
15 1/2 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
2 1/2 in

Details

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
64 ft
Impeller Material
Cast Iron
Shaft Seal
Silicon Carbide
Impeller Material - Pumps
Cast Iron
Motor RPM
1750
GPM of Water @ 15 Ft. of Head
470
GPM of Water @ 60 Ft. of Head
60
GPM of Water @ 40 Ft. of Head
280
Discharge NPT
3"
Switch Type - Pumps
No Switch Included
Shaft Seal Material - Pumps
Silicone Carbide
Housing Material
Cast iron
Voltage - Pumps
240VAC
GPM of Water @ 25 Ft. of Head
400
GPM of Water @ 20 Ft. of Head
435
Pump Body Material
Cast Iron
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Voltage
230
Switch Type
None
Item - Sewage Pumps
Submersible Sewage Pump
Amps - Pumps
26.50
Item
Sewage Ejector Pump
Thermal Protection
No
Input Phase AC
1
Motor Type
Capacitor Start
Agency Compliance
CSA Certified, UL Listed
Max. Head - Pumps
64 ft.
Bearing Type
Ball
Amps
26.50 A
GPM of Water @ 50 Ft. of Head
170
Pump Type
Manual
Phase
Single
GPM of Water @ 30 Ft. of Head
360
Discharge
3 in Flanged
Flow Rate @ 20 Ft. of Head
435 gpm
RPM
1,750 RPM
Flow Rate @ 15 Ft. of Head
470 gpm
Rated Voltage
230V AC
Discharge Standard
Flanged
Flow Rate @ 40 Ft. of Head
280 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 60 Ft. of Head
60 gpm
Duty Cycle
Continuous
Type
Manual
Frequency
60 Hz
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
64 ft
Volute Material
Cast Iron
Shaft Seal Material
Silicon
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Current
26.50 A
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
480 gpm
For Media Type
Sewage Water
Series
WS-D3
Standards
CSA Certified, UL Listed
Horsepower
5 hp
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 5, Rated Voltage 230V AC, Phase - Pumps 1, Amps 26.50 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 15 Ft. of Head 470 gpm, Flow Rate @ 20 Ft. of Head 435 gpm, Flow Rate @ 40 Ft. of Head 280 gpm, Flow Rate @ 60 Ft. of Head 60 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.