Zoro Homepage

AxialGringerpumps, 20ft, Single, 115VAC

  • Mfr # AGS0511

  • Zoro # G016287034


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 1/4 in
Feet of Head - Maximum
42 ft
Impeller Material
Cast Iron
Switch Electrical Connection
Piggyback
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS0511
Zoro #
G016287034
UPC #
192998034041
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Manufacturers Warranty Length
3 yr
Overall Width
7 in
Cord Length
20 ft
Discharge Diameter
2 in
Overall Length
10 3/8 in

Details

Item
Axial Gringer pumps
Feet of Head - Maximum
42 ft
Impeller Material
Cast Iron
Switch Electrical Connection
Piggyback
Current
9 A
Shaft Seal Material
Silicon Carbide
Series
AGS
Phase
Single
Standards
CSA, UL
Rotation Speed - Maximum
3,500 RPM
Shaft Seal Type
Triple Mechanical
Power Source
Corded Electric
Volute Material
Cast Iron
Duty Cycle
Continuous
Horsepower
1/2 hp
For Media Type
Sewage Water
Rated Voltage
115V AC
Cord Termination
Plug

Description

Axial Gringer pumps, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Electrical Connection Piggyback, Overall Height 16 1/4 in, Cord Length 20 ft, Overall Width 7 in, Overall Length 10 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.