Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AxialGringerpumps, 20ft, Single, 208/230VAC

  • Mfr # AGS2012

  • Zoro # G116286975


product price: $3,034.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,500 RPM
Volute Material
Cast Iron
Feet of Head - Maximum
120 ft
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS2012
Zoro #
G116286975
UPC #
192998073361
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Height
17 3/4 in
Cord Length
20 ft
Discharge Diameter
1 1/4 in
Overall Length
10 3/8 in
Manufacturers Warranty Length
3 yr

Details

Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,500 RPM
Volute Material
Cast Iron
Feet of Head - Maximum
120 ft
Standards
CSA, UL
Rated Voltage
208/230V AC
Horsepower
2 hp
Discharge Standard
NPT
Item
Axial Gringer pumps
Shaft Seal Type
Triple Mechanical
Series
AGS
Cord Termination
Plug
Phase
Single
Current
15 A
Impeller Material
Cast Iron
For Media Type
Sewage Water
Power Source
Corded Electric
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback

Description

Axial Gringer pumps, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Piggyback, Overall Height 17 3/4 in, Cord Length 20 ft, Overall Width 8 1/4 in, Overall Length 10 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.