Zoro Homepage

Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2BF11512

  • Zoro # G2821463


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BF11512
Zoro #
G2821463
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Width
8 7/8 in
Max. Dia. Solids
1/8 in
Length
17 1/8 in
Height
9 in
Manufacturer Warranty Length
1 yr
Overall Height
8.1 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Overall Length
17.6 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
125 psi
Max. Head
79 ft
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
HP
1-1/2
Max. GPM @ Head
96 @ 50 ft
Max. Liquid Temp.
212 Degrees F
Voltage
115/230VAC
Max. Case Pressure
125 psi
Amps
21.2/11.1-10.6
Impeller Type
Closed
Item
Centrifugal Pump
Outlet
1-1/4" NPT
Duty
Continuous
Motor RPM
3500
Best Efficiency GPM @ Head
66 gpm @ 70 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Max. Pressure
125 psi
Wetted Materials
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
GPM of Water @ 50 Ft. of Head
96
GPM of Water @ 60 Ft. of Head
82
Min. GPM @ Head
20 @ 78 ft
Frame
56J
Motor Enclosure
Open Dripproof
Housing Material
Cast iron
Port Rotation
45 Degrees Increments
Max. Specific Gravity
1.0
Best Efficiency Range GPM @ Head
40 to 96 gpm @ 77 to 50 ft
GPM of Water @ 70 Ft. of Head
64
Impeller Material
Bronze
Inlet
1-1/2" NPT
Hz
60
Inlet Pressure
30 psi
Discharge Rotation
45 Degrees Increments
Motor Type
Capacitor-Start
Shut Off Pressure (Maximum)
125 psi
Mounting Orientation
Horizontal, Vertical
Specific Gravity (Maximum)
1
Maximum Media Temperature
212 Degrees F
Flow Rate @ 70 ft of Head (Maximum)
64 gpm
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Maximum Feet of Head
79 ft
Priming
Manual
Shaft Material
Stainless Steel
Pump Housing Material
Cast Iron
Impeller Design
Closed
Features
Compact Design, Frame-Mounted Design
Motor Frame Designation
56J
Series
3642
Flow Rate @ 50 ft of Head (Maximum)
96 gpm
Maximum RPM
3,500 RPM
Frequency
60 Hz
Intake Type
NPT
Best Efficiency Head
70 ft
Maximum Flow Rate
96 gpm
Compatible with Media Type
Water
Seal Type
Mechanical
Minimum Flow Rate
40 gpm
For Use With Potable Systems
Yes
Nameplate Voltage
115/230V AC
Best Efficiency Flow
66 gpm
Flow Rate @ 60 ft of Head (Maximum)
82 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Duty Cycle
Continuous
Discharge Type
NPT
Horsepower
1 1/2 hp
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 79 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 96 gpm, Flow Rate @ 50 ft of Head (Maximum) 96 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.