Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 1BF10512

  • Zoro # G2512876


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BF10512
Zoro #
G2512876
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
14 1/8 in
Manufacturers Warranty Length
1 yr
Width
8 7/8 in
Max. Dia. Solids
1/16 in
Height
9 in
Overall Length
17.3 in
Overall Height
8.2 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.06 in

Details

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
125 psi
Max. Head
60 ft
Motor Enclosure - Pumps
Open Dripproof
Impeller Material
Bronze
Amps
10.8/5.9-5.4
Frame
56J
Max. GPM @ Head
43 @ 20 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 30 Ft. of Head
38
Motor RPM
3500
GPM of Water @ 50 Ft. of Head
23
Max. Specific Gravity
1.0
Best Efficiency GPM @ Head
25 gpm @ 47 ft
Duty
Continuous
Inlet
1-1/4" NPT
Max. Case Pressure
125 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Port Rotation
45 Degrees Increments
Max. Pressure
125 psi
Voltage
115/230VAC
Max. Liquid Temp.
212 Degrees F
Best Efficiency Range GPM @ Head
16 to 38 gpm @ 32 to 30 ft
GPM of Water @ 20 Ft. of Head
43
Inlet Pressure
30 psi
Housing Material
Cast iron
Wetted Materials
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Impeller Type
Closed
Min. GPM @ Head
10 @ 57 ft
HP
1/2
Item
Centrifugal Pump
Outlet
1" NPT
Motor Enclosure
Open Dripproof
GPM of Water @ 40 Ft. of Head
31
Hz
60
Phase
Single
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Best Efficiency Flow
25 gpm
Impeller Design
Closed
Series
3642
Features
Compact Design, Frame-Mounted Design
Flow Rate @ 30 ft of Head (Maximum)
38 gpm
Discharge Rotation
45 Degrees Increments
Maximum Flow Rate
43 gpm
Flow Rate @ 50 ft of Head (Maximum)
23 gpm
Minimum Flow Rate
10 gpm
Maximum Media Temperature
212 Degrees F
Motor Type
Capacitor-Start
Horsepower
1/2 hp
Frequency
60 Hz
Priming
Manual
Best Efficiency Head
47 ft
Discharge Type
NPT
Duty Cycle
Continuous
Compatible with Media Type
Water
Maximum Feet of Head
60 ft
Flow Rate @ 40 ft of Head (Maximum)
31 gpm
Shut Off Pressure (Maximum)
125 psi
Flow Rate @ 60 ft of Head (Maximum)
0 gpm
Seal Type
Mechanical
Motor Frame Designation
56J
Intake Type
NPT
Mounting Orientation
Horizontal, Vertical
Specific Gravity (Maximum)
1
For Use With Potable Systems
Yes
Shaft Material
Stainless Steel
Nameplate Voltage
115/230V AC
Maximum RPM
3,500 RPM
Pump Housing Material
Cast Iron
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 20 ft of Head (Maximum)
44 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 31 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 60 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 43 gpm, Flow Rate @ 20 ft of Head (Maximum) 44 gpm, Flow Rate @ 30 ft of Head (Maximum) 38 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.