Zoro Homepage

Cast Iron 7-1/2 HP Centrifugal Pump 230V

  • Mfr # 5BF1K1H0

  • Zoro # G2698123


product price: $4,936.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1K1H0
Zoro #
G2698123
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
11 1/4 in
Length
22 5/16 in
Width
16 1/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Solid Diameter (Maximum)
0.31 in
Overall Height
10.2 in
Manufacturer Warranty Length
1 yr
Overall Width
9.7 in
Overall Length
29.1 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
165 ft
Max. Pressure - Pumps
69 psi
Motor Enclosure - Pumps
Open Dripproof
Hz
60
Motor RPM
3,500 RPM
GPM of Water @ 50 Ft. of Head
220
GPM of Water @ 80 Ft. of Head
200
Best Efficiency GPM @ Head
130 @ 140 ft
Phase
Single
Voltage
230VAC
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Specific Gravity
1.0
Frame
213Jm
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Best Efficiency Range GPM @ Head
160 to 130 gpm @ 125 to 160 ft
Max. Case Pressure
175 psi
GPM of Water @ 60 Ft. of Head
210
Motor Type
JM
Impeller Material
Bronze
Inlet Pressure
100 psi
Outlet
1-1/2" NPT
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Pressure
69 psi
Duty
Continuous
Impeller Type
Closed
Item
Centrifugal Pump
Min. GPM @ Head
50 @ 160 ft
Max. Liquid Temp.
212 Degrees F
Port Rotation
90 Increments
GPM of Water @ 90 Ft. of Head
190
Motor Enclosure
Open Dripproof
Max. GPM @ Head
210 @ 63 ft
Housing Material
Cast iron
GPM of Water @ 70 Ft. of Head
206
Inlet
2" NPT
Amps
37
GPM of Water @ 100 Ft. of Head
180
HP
7-1/2
Flow Rate @ 140 ft of Head (Maximum)
130 gpm
Impeller Design
Closed
Minimum Flow Rate
40 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Motor Frame Designation
213JM
Best Efficiency Head
140 ft
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shaft Material
Stainless Steel
Priming
Manual
Horsepower
7 1/2 hp
Intake Type
NPT
Specific Gravity (Maximum)
1
Best Efficiency Flow
130 gpm
For Use With Potable Systems
Yes
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F
Flow Rate @ 160 ft of Head (Maximum)
20 gpm
Discharge Type
NPT
Mounting Orientation
Horizontal
Maximum Flow Rate
210 gpm
Standards
ANSI 61, NSF Certified
Shut Off Pressure (Maximum)
175 psi
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Nameplate Voltage
230V AC
Discharge Rotation
90 Degrees Increments
Seal Type
Mechanical Type 21
Flow Rate @ 120 ft of Head (Maximum)
160 gpm
Pump Housing Material
Cast Iron
Frequency
60 Hz
Maximum Feet of Head
160 ft
Duty Cycle
Continuous
Series
3656
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 160 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 210 gpm, Flow Rate @ 120 ft of Head (Maximum) 160 gpm, Flow Rate @ 140 ft of Head (Maximum) 130 gpm, Flow Rate @ 160 ft of Head (Maximum) 20 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.