CentrfPmp, 1 hp, CI, 1-1/4"

  • Mfr # 100MC1E5E0
  • Zoro # G2473550
product price: 
$
1,666.00
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100MC1E5E0
Zoro #
G2473550
UPC #
697666961877
Country of Origin
United States
Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
3
Voltage - Pumps
200V AC to 240V AC, 480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
24 to 32 gpm @ 60 to 50 ft
Frame
56
Hz
60 Hz
GPM of Water @ 30 Ft. of Head
42
Motor Ambient Temp. Rating
40 Degrees C
GPM of Water @ 40 Ft. of Head
36
GPM of Water @ 20 Ft. of Head
45
Motor Type
Totally Enclosed Fan-Cooled
Motor RPM
3,500 RPM
Cord Type
None
Overload Protection
No
Inlet Pressure
4 psi
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 60 Ft. of Head
21
Max. Head
70 ft
GPM of Water @ 50 Ft. of Head
30
Max. Case Pressure
75 psi
Max. Specific Gravity
1.0
Wetted Materials
18-8 Stainless Steel, Buna-N, Carbon, Ceramic
Agency Compliance
NSF 61
Thermal Protection
No
Bearing Type
Ball
Seal Material
Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Type
Closed
Amps
3.5-3.4/1.7
Port Rotation
45 Degrees Increments
Duty
Continuous
Best Efficiency GPM @ PSI
52 @ 12
Installation Position
Horizontal
GPM of Water @ 70 Ft. of Head
6
Impeller Material
Stainless Steel
Item
Centrifugal Pump
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Cast Iron
Frequency
60 Hz
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
22 gpm
Best Efficiency Flow
27 gpm
Motor Frame Designation
56
Flow Rate @ 70 ft of Head (Maximum)
0 gpm
For Use With Potable Systems
No
Compatible with Media Type
Water
Horsepower
1 hp
Maximum Media Temperature
212 Degrees F
Discharge Type
NPT
Discharge Rotation
45 Degrees Increments
Specific Gravity (Maximum)
1
Maximum Feet of Head
70 ft
Mounting Orientation
Horizontal
Maximum RPM
3,500 RPM
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Flow Rate @ 30 ft of Head (Maximum)
42 gpm
Flow Rate @ 50 ft of Head (Maximum)
30 gpm
Best Efficiency Head
53 ft
Priming
Manual
Standards
NSF 61 Certified
Thermal Overload Protection
No
Nameplate Voltage
208-230/460V AC
Shut Off Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Impeller Design
Closed
Wetted Material
Stainless Steel, Buna-N, Carbon, Ceramic
Electrical Connection Type
Hardwired
Shaft Seal Material
18-8 Stainless Steel, Buna-N, Carbon/Ceramic
Flow Rate @ 10 ft of Head - Maximum
56 gpm
Discharge Position
Center
Case Pressure - Maximum
175 psi
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
98 gpm
Volute Material
Cast Iron
Motor Speed - Maximum
3,500 RPM
Discharge Orientation
Top
Shaft Seal Type
Mechanical
Pump Design
End Suction
Chemical Compatibility
Water
Drive Coupling Type
No Coupling
Shaft Material
Stainless Steel
Feet of Head (Maximum)
98 ft
Number of Stages
1
Media Temperature - Maximum
212 Degrees F
Hazardous Location Class
Not Rated
Inlet Orientation
Top
Media Temperature - Minimum
-10 Degrees F
Inlet Position
Center
Pumping Application
Booster Services
Shut Off Pressure - Maximum
75 psi

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
6 1/4 in
Cord Size
None
Length
12 in
Width
8 1/2 in
Diameter
6 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
6.2 in
Compatible Intake Pipe Size
1 in
Overall Width
8.5 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 7/16 in
Inlet Diameter
1 in
Motor Frame Size
56Y
Discharge Diameter
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
12 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Flow Rate @ 60 ft of Head (Maximum) 22 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 70 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable

Ratings & reviews