Shop GOULDS WATER TECHNOLOGY

CentrfPmp, 3hp, SS, 1-1/2"

  • Mfr # 3ST1J9A4
  • Zoro # G204217744

product price: 
$
3,534.30
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208V AC to 230V AC, 460V AC
Max. Pressure - Pumps
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST1J9A4
Zoro #
G204217744
UPC #
697666877864
Country of Origin
United States
Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208V AC to 230V AC, 460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
77 to 132 gpm @ 101 to 84.7 ft
Frame
56J
Duty
Continuous
Installation Position
Horizontal
Max. Specific Gravity
1
Amps
12.4-12.4/6.2
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Max. Liquid Temp.
250 Degrees F
Item
Centrifugal Pump
Max. Case Pressure
125 psi
GPM of Water @ 90 Ft. of Head
119 gpm
Best Efficiency GPM @ PSI
110 gpm @ 93 ft
Thermal Protection
No
Agency Compliance
NSF 61
GPM of Water @ 80 Ft. of Head
141 gpm
Impeller Type
Closed
Phase
Three
Port Rotation
Top
GPM of Water @ 70 Ft. of Head
160 gpm
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Motor RPM
3,500 RPM
Includes
Manual
Wetted Materials
AISI 316 Stainless Steel, Carbon, Ceramic, Stainless Steel, Viton
Inlet Pressure
1 psi
Motor Type
3-Phase
Max. Head
107 ft
GPM of Water @ 100 Ft. of Head
81.7 gpm
Standards
CSA Certified, NSF 61 Certified
Flow Rate @ 80 ft of Head (Maximum)
144 gpm
Shaft Material
Stainless Steel
Horsepower
3 hp
Flow Rate @ 100 ft of Head (Maximum)
80 gpm
Seal Type
Mechanical
Maximum Flow Rate
160 gpm
Motor Frame Designation
56J
Series
NPE
Duty Cycle
Continuous
Minimum Flow Rate
81.7 gpm
Impeller Design
Closed
Frequency
60 Hz
Specific Gravity (Maximum)
1
For Use With Potable Systems
Yes
Mounting Orientation
Horizontal, Vertical
Maximum Feet of Head
108 ft
Flow Rate @ 70 ft of Head (Maximum)
160 gpm
Maximum RPM
3,500 RPM
Discharge Type
NPT
Intake Type
NPT
Compatible with Media Type
Water
Best Efficiency Head
72 ft
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections
Pump Housing Material
Stainless Steel
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Pumping Application
Booster Services
Shut Off Pressure (Maximum)
125 psi
Priming
Manual
Nameplate Voltage
208-230/460V AC
Best Efficiency Flow
100 gpm
Shaft Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, FKM
Shut Off Pressure - Maximum
175 psi
Chemical Compatibility
Water
Discharge Orientation
Top
Media Temperature - Minimum
-10 Degrees F
Inlet Position
Center
Motor Speed - Maximum
3,500 RPM
Discharge Rotation Increments
0 Degrees
Pump Design
End Suction
Feet of Head (Maximum)
182 ft
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
160 gpm
Media Temperature - Maximum
160 Degrees F
Volute Material
316L Stainless Steel
Hazardous Location Class
Not Rated
Drive Coupling Type
Flexible Coupling
Inlet Orientation
Top
Number of Stages
1
Case Pressure - Maximum
125 psi
Discharge Position
Center
Flow Rate (Minimum)
81.7 gpm

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
8 22/25 in
Width
8 1/2 in
Length
20.1 in
Overall Length
20.1 in
Compatible Intake Pipe Size
2 in
Overall Width
8.5 in
Overall Height
8.8 in
Compatible Discharge Pipe Size
1 1/2 in
Inlet Diameter
2 in
Motor Frame Size
56J
Impeller Diameter
5 1/8 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
20.1 in
Fits Chest Size
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) 144 gpm, Maximum Feet of Head 108 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 160 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.