Zoro Homepage

Centrifugal Pump, 1-1/2 HP, 190 ft. Head

  • Mfr # 22BF1F9H0

  • Zoro # G4847790


product price: $2,975.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BF1F9H0
Zoro #
G4847790
UPC #
697666912046
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 in
Overall Length
24.7 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
190 ft
Inlet
2" NPT
Wetted Materials
Bronze
Phase
Three
Impeller Type
Enclosed
Max. GPM @ Head
65 @ 50 ft
Item
Centrifugal Pump
Agency Compliance
NSF 61
Amps
5.6-5.4/2.7
Voltage
230/460VAC
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Liquid Temp.
212 Degrees F
Outlet
1" NPT
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
HP
1-1/2
Hz
60
Max. Case Pressure
200 psi
Best Efficiency GPM @ Head
45 gpm @ 65 ft
Housing Material
Bronze
Motor Type
JM
Min. GPM @ Head
20 @ 74 ft
Motor RPM
3500
Shaft Material
Stainless Steel
Series
3656
Frequency
60 Hz
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Impeller Material
Bronze
Flow Rate @ 70 ft of Head (Maximum)
35 gpm
Best Efficiency Flow
45 gpm
Priming
Manual
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Mounting Orientation
Horizontal
Flow Rate @ 60 ft of Head (Maximum)
55 gpm
Horsepower
1 1/2 hp
Maximum Flow Rate
65 gpm
Intake Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
65 gpm
Shut Off Pressure (Maximum)
175 psi
Maximum RPM
3,500 RPM
Seal Type
Mechanical Type 21
Minimum Flow Rate
20 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F
Maximum Feet of Head
75 ft
Discharge Rotation
90 Degrees Increments
For Use With Potable Systems
Yes
Nameplate Voltage
230/460V AC
Best Efficiency Head
65 ft
Pump Housing Material
Cast Iron
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Discharge Type
NPT

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 75 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 65 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.