Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 1 HP, 190 ft. Max. Head

  • Mfr # 22BF1E9K0

  • Zoro # G4847809


product price: $3,140.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BF1E9K0
Zoro #
G4847809
UPC #
697666912039
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Length
24.7 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
190 ft
Wetted Materials
Bronze
Best Efficiency GPM @ Head
35 gpm @ 50 ft
Phase
Three
Max. Case Pressure
200 psi
Min. GPM @ Head
20 @ 56 ft
Outlet
1" NPT
Motor RPM
3500
Voltage
230/460VAC
Agency Compliance
NSF 61
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Inlet
2" NPT
Amps
4.4-4.2/2.1
Impeller Type
Enclosed
Motor Type
JM
Item
Centrifugal Pump
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Hz
60
Housing Material
Bronze
HP
1
Max. Liquid Temp.
212 Degrees F
Max. GPM @ Head
55 @ 40 ft
Discharge Rotation
90 Degrees Increments
Maximum Flow Rate
55 gpm
Discharge Type
NPT
Shaft Material
Stainless Steel
Seal Type
Mechanical Type 21
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 60 ft of Head (Maximum)
0 gpm
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Flow Rate @ 50 ft of Head (Maximum)
40 gpm
Best Efficiency Head
50 ft
Minimum Flow Rate
15 gpm
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Frequency
60 Hz
Priming
Manual
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Impeller Design
Closed
Maximum Feet of Head
65 ft
Impeller Material
Bronze
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Media Temperature
212 Degrees F
For Use With Potable Systems
Yes
Standards
ANSI 61, NSF Certified
Series
3656
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Compatible with Media Type
Water
Best Efficiency Flow
35 gpm
Nameplate Voltage
230/460V AC
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Horsepower
1 hp
Intake Type
NPT
Maximum RPM
3,500 RPM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 65 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 40 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.