Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 2 HP, 190 ft. Max. Head

  • Mfr # 22BF1G9F0

  • Zoro # G4847781


product price: $2,846.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BF1G9F0
Zoro #
G4847781
UPC #
697666912053
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Length
24.7 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
95 ft
Wetted Materials
Bronze
Max. Case Pressure
200 psi
Voltage
230/460VAC
HP
2
Hz
60
Impeller Type
Enclosed
Best Efficiency GPM @ Head
55 gpm @ 80 ft
Amps
4.4-4.2/2.1
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Min. GPM @ Head
20 @ 94 ft
Motor RPM
3500
Motor Type
JM
Agency Compliance
NSF 61
Inlet
2" NPT
Max. Liquid Temp.
212 Degrees F
Phase
Three
Housing Material
Bronze
Outlet
1" NPT
Max. GPM @ Head
70 @ 67 ft
Item
Centrifugal Pump
Minimum Flow Rate
20 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Series
3656
Best Efficiency Head
80 ft
Maximum Flow Rate
70 gpm
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shut Off Pressure (Maximum)
175 psi
Standards
ANSI 61, NSF Certified
Flow Rate @ 80 ft of Head (Maximum)
55 gpm
For Use With Potable Systems
Yes
Flow Rate @ 70 ft of Head (Maximum)
65 gpm
Discharge Type
NPT
Mounting Orientation
Horizontal
Intake Type
NPT
Maximum RPM
3,500 RPM
Pump Housing Material
Cast Iron
Discharge Rotation
90 Degrees Increments
Maximum Media Temperature
212 Degrees F
Impeller Design
Closed
Maximum Feet of Head
95 ft
Horsepower
2 hp
Flow Rate @ 90 ft of Head (Maximum)
30 gpm
Seal Type
Mechanical Type 21
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Priming
Manual
Compatible with Media Type
Water
Shaft Material
Stainless Steel
Impeller Material
Bronze
Best Efficiency Flow
55 gpm
Nameplate Voltage
230/460V AC

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 70 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.