Zoro Homepage

Centrifugal Pump, 2 HP, 208-230/460V

  • Mfr # 100MC1G5A0

  • Zoro # G6411986


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 240/480V AC
Max. Pressure - Pumps
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100MC1G5A0
Zoro #
G6411986
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/16 in
Height
6 1/4 in
Length
16 1/2 in
Solid Diameter (Maximum)
0.06 in
Compatible Intake Pipe Size
1 1/4 in
Overall Length
16.5 in
Overall Height
6.2 in
Compatible Discharge Pipe Size
1 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 240/480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Best Efficiency Range GPM @ Head
32 to 52 gpm @ 122 to 89 ft
Impeller Type
Closed
Motor RPM
3,500 RPM
GPM of Water @ 100 Ft. of Head
46
GPM of Water @ 60 Ft. of Head
63
Duty
Continuous
GPM of Water @ 120 Ft. of Head
34
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Max. Head
142 ft
Max. Liquid Temp.
212 Degrees F
Item
Centrifugal Pump
Wetted Materials
ANSI 316L Stainless Steel, Buna-N, Carbon, Ceramic
Housing Material
Cast iron
HP
2
Inlet
1-1/4" NPT
Hz
60
Max. Specific Gravity
1.0
GPM of Water @ 70 Ft. of Head
60
Amps
7.1-6.0/3.0
Max. Pressure
75 psi
GPM of Water @ 90 Ft. of Head
51
GPM of Water @ 80 Ft. of Head
56
Phase
Three
GPM of Water @ 110 Ft. of Head
40
Port Rotation
9
Inlet Pressure
50 psi
Frame
48
GPM of Water @ 140 Ft. of Head
10
GPM of Water @ 130 Ft. of Head
26
Voltage
208-230/460
Installation Position
Top
Impeller Material
Stainless Steel
Outlet
1" NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 100 ft of Head (Maximum)
46 gpm
Priming
Manual
Flow Rate @ 120 ft of Head (Maximum)
34 gpm
Flow Rate @ 140 ft of Head (Maximum)
10 gpm
Intake Type
NPT
Wetted Material
316L Stainless Steel, Buna-N, Carbon, Ceramic
Compatible with Media Type
Water
Impeller Design
Closed
Best Efficiency Head
108 ft
Maximum RPM
3,500 RPM
Maximum Feet of Head
142 ft
Flow Rate @ 70 ft of Head (Maximum)
59 gpm
Flow Rate @ 90 ft of Head (Maximum)
51 gpm
Discharge Type
NPT
Duty Cycle
Continuous
Horsepower
2 hp
Motor Frame Designation
48
Shut Off Pressure (Maximum)
75 psi
For Use With Potable Systems
No
Flow Rate @ 80 ft of Head (Maximum)
55 gpm
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Maximum Media Temperature
212 Degrees F
Pump Housing Material
Cast Iron
Discharge Rotation
40 Degrees Increments
Flow Rate @ 60 ft of Head (Maximum)
65 gpm
Best Efficiency Flow
42 gpm
Specific Gravity (Maximum)
1

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 65 gpm, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 46 gpm, Flow Rate @ 120 ft of Head (Maximum) 34 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.