Shop AMERICAN STAINLESS PUMPS
See all product information
Create Account
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 125 gpm
- Mfr # C2466045D3F
- Zoro # G204417212
product price:Â
$
1,212.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
5HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2466045D3F
- Zoro #
- G204417212
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 5HP
- Housing Material - Pumps
- 304 stainless steel
- Phase
- 3
- Max. Specific Gravity
- 1
- Impeller Type
- enclosed
- Best Efficiency GPM @ PSI
- 125 gpm
- Frame
- 56
- Motor Enclosure
- ODP
- Voltage
- 230V, 460V
- Duty
- continuous
- Seal Material
- Carbon/Silicon Carbide/Viton
- Max. Liquid Temp.
- 211 degrees F
Dimensions
- Inlet Size - Pumps
- 2.0 in. NPT
- Outlet Size - Pumps
- 1.5 in. NPT
Description
SSPC2 pump assembly, 4.75dia. x 0.600" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 5HP, 1.15SF, 230/460V, 3500RPM Footed motor, ODP enclosure. BEP = 125 gpm, Max Flow = 215gpm, Runout HP = 5HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.