Zoro Homepage

Centrifugal Pump, 3 hp, 115/230V AC, 1 Phase, 138 ft Max Head

  • Mfr # 30SPH20

  • Zoro # G2905682


product price: $3,390.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
3 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPH20
Zoro #
G2905682
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2 in NPT
Height
13 1/4 in
Manufacturers Warranty Length
1 yr
Length
23 in
Max. Dia. Solids
1/8"
Width
10 in
Solid Diameter (Maximum)
0.13 in
Overall Width
11.4 in
Compatible Intake Pipe Size
2 in
Overall Length
21.8 in
Overall Height
13.2 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
3 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
HP
3
Phase - Pumps
1
Max. Head - Pumps
138 ft
Voltage
115/230
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
80 to 120 gpm @ 108 to 75 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Max. Pressure - Pumps
60 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
Port Rotation
Top
GPM @ 25 PSI
135
Inlet Pressure
15 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Self-Priming
Yes
GPM @ 20 PSI
144
Max. Pressure
60 psi
Suction Lift - Pumps
25 ft
Impeller Material
Silicon Bronze
Max. Specific Gravity
1
Max. Temp - Pumps
160 Degrees F
Max. Head
138 ft.
GPM @ 40 PSI
105
Amps
29/14.5
GPM @ 45 PSI
80
Port Rotation - Pumps
No
Phase
Single
Duty - Pumps
Continuous
Hz
60
Impeller Type
Closed
GPM @ 30 PSI
125
GPM @ 55 PSI
48
GPM @ 35 PSI
112
GPM @ 50 PSI
75
Frame
182JM
Housing Material
Cast iron
Motor Type
TEFC
Max. Case Pressure
85 psi
Duty
Continuous
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Seal Type
Mechanical
Shaft Material
Stainless Steel
Maximum Flow Rate
138 gpm
Motor Frame Designation
182JM
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Best Efficiency Head
75 to 108 ft
Series
SP
Maximum RPM
3,500 RPM
Priming
Self-Priming
Nameplate Voltage
115/230V AC
Discharge Type
NPT
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Flow Rate @ 20 ft of Head (Maximum)
101 gpm
Flow Rate @ 10 ft of Head (Maximum)
136 gpm
Intake Type
NPT
Horsepower
3 hp
Frequency
60 Hz
Specific Gravity (Maximum)
1
Impeller Design
Closed
Compatible with Media Type
Water
For Use With Potable Systems
No
Feet of Head (Minimum)
46.2 ft
Maximum Feet of Head
115.5 ft
Flow Rate @ 5 ft of Head (Maximum)
138 gpm
Standards
ANSI 61, NSF Certified
Shut Off Pressure (Maximum)
50 psi
Minimum Flow Rate
20 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 138 gpm, Flow Rate @ 5 ft of Head (Maximum) 138 gpm, Flow Rate @ 10 ft of Head (Maximum) 136 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.