Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 HP, 125 ft. Max. Head

  • Mfr # 4BF1H9K0

  • Zoro # G4847976


product price: $2,844.35
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BF1H9K0
Zoro #
G4847976
UPC #
697666912060
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
7/16 in
Compatible Discharge Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.44 in
Overall Length
25.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Item
Centrifugal Pump
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Case Pressure
175 psi
Phase
Three
Min. GPM @ Head
77 @ 55 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure
175 psi
Hz
60
Max. Liquid Temp.
212 Degrees F
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. GPM @ Head
180 @ 45 ft
Motor RPM
3,500 RPM
Voltage
208-230/460VAC
Inlet
3" NPT
Best Efficiency GPM @ Head
130 @ 55 ft
Amps
7.9-7.2/3.6
Outlet
2-1/2" NPT
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
HP
3
Agency Compliance
NSF 61
Housing Material
Cast iron
Motor Type
JM
Impeller Material
Bronze
Shaft Material
Stainless Steel
For Use With Potable Systems
Yes
Frequency
60 Hz
Series
3656
Best Efficiency Flow
130 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Nameplate Voltage
208-230/460V AC
Discharge Rotation
90 Degrees Increments
Impeller Design
Closed
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
175 psi
Seal Type
Mechanical Type 21
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Media Temperature
212 Degrees F
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
170 gpm
Maximum Feet of Head
125 ft
Maximum Flow Rate
180 gpm
Best Efficiency Head
55 ft
Compatible with Media Type
Water
Priming
Manual
Pump Housing Material
Cast Iron
Maximum RPM
3,500 RPM
Standards
ANSI 61, NSF Certified
Duty Cycle
Continuous
Horsepower
3 hp
Flow Rate @ 60 ft of Head (Maximum)
90 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 90 gpm, Maximum Feet of Head 125 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 180 gpm, Flow Rate @ 50 ft of Head (Maximum) 170 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.