Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head

  • Mfr # 30SPM70

  • Zoro # G4430671


product price: $2,262.89
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2-1/2 in FNPT
HP - Pumps
3 hp
Outlet
2 in FNPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPM70
Zoro #
G4430671
UPC #
697666913791
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
Gray Water
Inlet Size - Pumps
2-1/2 in NPT
Height
13 1/4 in
Manufacturers Warranty Length
1 yr
Length
21 1/2 in
Width
10 in
Cord Length
No Cord
Overall Length
21.8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 1/2 in
Overall Height
13.2 in
Overall Width
11.4 in
Compatible Discharge Pipe Size
2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2-1/2 in FNPT
HP - Pumps
3 hp
Outlet
2 in FNPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
Phase - Pumps
3
Max. Head - Pumps
105 ft
Best Efficiency Range GPM @ Head
120 gpm @ 80 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor RPM
3,500 RPM
Max. Pressure - Pumps
45 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Hz
60
Agency Compliance
CSA
Impeller Material
Silicon Bronze
Amps
7.6/3.8
GPM of Water @ 30 Ft. of Head
195
GPM @ 45 PSI
65
GPM @ 15 PSI
183
Max. Specific Gravity
1.0
GPM @ 30 PSI
135
Duty - Pumps
Continuous
GPM @ 10 PSI
215
Port Rotation - Pumps
4 Position Increments
Best Efficiency GPM @ PSI
100 @ 38
Suction Lift - Pumps
25 ft
GPM @ 20 PSI
145
Self-Priming
Yes
Installation Position
Vertical
Impeller Type
Closed
Max. Pressure
45 psi
Bearing Type
Sleeve
GPM of Water @ 50 Ft. of Head
168
GPM @ 40 PSI
250
Max. Case Pressure
150 psi
GPM @ 35 PSI
120
GPM @ 25 PSI
155
Frame
145JM
Inlet Pressure
20 psi
Thermal Protection
No
GPM of Water @ 40 Ft. of Head
180
Motor Ambient Temp. Rating
40 Degrees C
Motor Enclosure
Open Dripproof
Motor Type
Open Drip Proof
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Phase
Three
Seal Type
Mechanical
Shaft Material
Stainless Steel
Feet of Head (Minimum)
46.2 ft
Flow Rate @ 50 ft of Head (Maximum)
168 gpm
Horsepower
3 hp
Specific Gravity (Maximum)
1
Nameplate Voltage
208-230/460V AC
Intake Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Shut Off Pressure (Maximum)
40 psi
Priming
Self-Priming
Standards
ANSI 61, NSF Certified
Flow Rate @ 40 ft of Head (Maximum)
180 gpm
Best Efficiency Head
55 ft
Flow Rate @ 10 ft of Head (Maximum)
155 gpm
Flow Rate @ 20 ft of Head (Maximum)
138 gpm
Mounting Orientation
Vertical
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Flow Rate @ 30 ft of Head (Maximum)
195 gpm
Series
SP
Flow Rate @ 5 ft of Head (Maximum)
163 gpm
Electrical Connection Type
Hardwired
Compatible with Media Type
Water
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Discharge Type
NPT
For Use With Potable Systems
No
Frequency
60 Hz
Best Efficiency Flow
60 gpm
Thermal Overload Protection
No
Minimum Flow Rate
47 gpm
Maximum Flow Rate
163 gpm
Maximum Feet of Head
92.4 ft
Discharge Rotation
90 Degrees Increments
Impeller Design
Closed
Motor Frame Designation
145JM
Maximum RPM
3,500 RPM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 180 gpm, Maximum Feet of Head 92.4 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 163 gpm, Flow Rate @ 5 ft of Head (Maximum) 163 gpm, Flow Rate @ 10 ft of Head (Maximum) 155 gpm, Flow Rate @ 20 ft of Head (Maximum) 138 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.