Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head

  • Mfr # 30SPM90

  • Zoro # G4847860


product price: $3,808.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPM90
Zoro #
G4847860
UPC #
697666912091
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2-1/2 in NPT
Length
23 in
Max. Dia. Solids
1/8"
Overall Width
11.4 in
Overall Length
21.8 in
Overall Height
13.2 in
Compatible Discharge Pipe Size
2 in
Solid Diameter (Maximum)
0.13 in
Compatible Intake Pipe Size
2 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
2 in NPT
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Phase - Pumps
3
HP
3
Max. Head - Pumps
105 ft
Voltage
208-230/460
Best Efficiency Range GPM @ Head
100 to 140 gpm @ 90 to 69 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Max. Pressure - Pumps
45 psi
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Cast Iron
GPM @ 20 PSI
170
Max. Temp - Pumps
160 Degrees F
Max. Head
105 ft.
GPM @ 15 PSI
183
Phase
Three
Best Efficiency GPM @ PSI
120 gpm @ 80 ft
Self-Priming
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation - Pumps
No
Motor Type
TEFC
Amps
7.2/3.6
GPM @ 35 PSI
118
GPM @ 25 PSI
157
GPM @ 45 PSI
40
Housing Material
Cast iron
Hz
60
Max. Case Pressure
85 psi
GPM @ 40 PSI
90
Duty - Pumps
Continuous
Max. Liquid Temp.
160 Degrees F
Suction Lift - Pumps
25 ft
Duty
Continuous
Inlet Pressure
15 psi
Impeller Type
Closed
GPM @ 10 PSI
200
Impeller Material
Silicon Bronze
GPM @ 30 PSI
138
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
138 gpm
Pump Housing Material
Cast Iron
Nameplate Voltage
208-230/460V AC
Flow Rate @ 10 ft of Head (Maximum)
155 gpm
Best Efficiency Head
115 ft
Frequency
60 Hz
Intake Type
NPT
Maximum Feet of Head
92.4 ft
Maximum RPM
3,500 RPM
Minimum Flow Rate
47 gpm
Series
SP
Discharge Type
NPT
Best Efficiency Flow
125 gpm
Priming
Self-Priming
Flow Rate @ 5 ft of Head (Maximum)
163 gpm
For Use With Potable Systems
No
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Horsepower
3 hp
Duty Cycle
Continuous
Feet of Head (Minimum)
46.2 ft
Compatible with Media Type
Water
Impeller Design
Closed
Maximum Flow Rate
163 gpm
Shut Off Pressure (Maximum)
40 psi
Standards
ANSI 61, NSF Certified
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 92.4 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 163 gpm, Flow Rate @ 5 ft of Head (Maximum) 163 gpm, Flow Rate @ 10 ft of Head (Maximum) 155 gpm, Flow Rate @ 20 ft of Head (Maximum) 138 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.