Shop AMT PUMP
See all product information
Create Account
1.5-in. Stainless Self-Priming Electric w/ 3/4 HP 1PH TEFC
- Mfr # 282D-98
- Zoro # G013323889
product price:Â
$
1,784.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115V, 230V
Seal Material
Viton
Width
9.1 in
Length
17.4 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282D-98
- Zoro #
- G013323889
- UPC #
- 726846508745
- Country of Origin
- United States
- Voltage - Pumps
- 115V, 230V
- Seal Material
- Viton
- Housing Material
- Stainless Steel
Dimensions
- Width
- 9.1 in
- Length
- 17.4 in
- Height
- 9.9 in
- Size
- 1.5 in
Description
This line of AMT Self-Priming Centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. Pumps are designed to handle liquids with solids content or dissolved solids and debris. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Stainless steel models are especially effective in applications where rust and/ or corrosion can develop in systems and also are highly resistant to erosion and chemicals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.