Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 138 ft Max Head

  • Mfr # 30SPH70

  • Zoro # G2473569


product price: $2,909.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
2 in Flanged
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30SPH70
Zoro #
G2473569
UPC #
697666910981
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
Gray Water
Inlet Size - Pumps
2 in Flange
Cord Length
No Cord
Length
21 7/8 in
Height
13 1/4 in
Width
10 in
Diameter
6 in
Manufacturers Warranty Length
1 yr
Cord Size
None
Manufacturer Warranty Length
1 yr
Intake Size
2 in
Overall Width
11.4 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Height
13.2 in
Overall Length
21.8 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
3 hp
Inlet
2 in Flanged
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in FNPT
Phase - Pumps
3
HP
3
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Voltage
208-230/460
Max. Head - Pumps
138 ft
Best Efficiency Range GPM @ Head
80 to 120 gpm @ 108 to 75 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Max. Pressure - Pumps
60 psi
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Port Rotation
No
GPM @ 15 PSI
190
Inlet Pressure
20 psi
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Best Efficiency GPM @ PSI
90 @ 45
GPM of Water @ 30 Ft. of Head
195
Installation Position
Horizontal
Hz
60
Suction Lift - Pumps
25 ft
Duty - Pumps
Continuous
Phase
Three
GPM of Water @ 50 Ft. of Head
170
Thermal Protection
No
Impeller Type
Closed
Motor Type
Open Drip Proof
Bearing Type
Sleeve
Max. Temp - Pumps
160 Degrees F
Housing Material
Cast iron
Max. Liquid Temp.
160 Degrees F
Motor Enclosure
Open Dripproof
Self-Priming
Yes
Impeller Material
Silicon Bronze
GPM @ 20 PSI
170
GPM @ 40 PSI
8.2
GPM of Water @ 40 Ft. of Head
182
Amps
8.5-8.0/4.0
Max. Pressure
75 psi
Frame
140JM
GPM of Water @ 20 Ft. of Head
205
Max. Case Pressure
75 psi
Port Rotation - Pumps
No
Cord Type
None
GPM @ 25 PSI
150
GPM @ 10 PSI
205
GPM @ 45 PSI
82
Max. Specific Gravity
1.0
Max. Head
60 ft.
GPM @ 35 PSI
95
GPM @ 30 PSI
135
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
170 gpm
Shut Off Pressure (Maximum)
50 psi
Electrical Connection Type
Hardwired
Series
SP
Standards
ANSI 61, NSF Certified
Motor Frame Designation
140JM
Flow Rate @ 20 ft of Head (Maximum)
101 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal
Minimum Flow Rate
20 gpm
Priming
Self-Priming
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Flow Rate @ 40 ft of Head (Maximum)
182 gpm
Thermal Overload Protection
No
Maximum RPM
3,500 RPM
Impeller Design
Closed
Feet of Head (Minimum)
46.2 ft
Frequency
60 Hz
Intake Type
NPT
Horsepower
3 hp
Maximum Feet of Head
115.5 ft
Discharge Type
NPT
Maximum Flow Rate
138 gpm
Compatible with Media Type
Water
Flow Rate @ 10 ft of Head (Maximum)
136 gpm
Flow Rate @ 5 ft of Head (Maximum)
138 gpm
Best Efficiency Head
75 to 108 ft
Nameplate Voltage
208-230/460V AC
Flow Rate @ 30 ft of Head (Maximum)
195 gpm
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 182 gpm, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 138 gpm, Flow Rate @ 5 ft of Head (Maximum) 138 gpm, Flow Rate @ 10 ft of Head (Maximum) 136 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.