Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 138 ft Max Head

  • Mfr # 30SPH90

  • Zoro # G4847836


product price: $3,836.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPH90
Zoro #
G4847836
UPC #
697666912107
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2 in NPT
Length
23 in
Max. Dia. Solids
1/8"
Overall Width
11.4 in
Solid Diameter (Maximum)
0.13 in
Overall Length
21.8 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Height
13.2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in NPT
HP
3
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Phase - Pumps
3
Voltage
208-230/460
Max. Head - Pumps
138 ft
Best Efficiency Range GPM @ Head
80 to 120 gpm @ 108 to 75 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
60 psi
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
Inlet Pressure
15 psi
Motor Type
TEFC
Max. Temp - Pumps
160 Degrees F
Suction Lift - Pumps
25 ft
GPM @ 20 PSI
144
GPM @ 40 PSI
105
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Type
Closed
GPM @ 30 PSI
125
GPM @ 55 PSI
48
Duty - Pumps
Continuous
Hz
60
Duty
Continuous
GPM @ 35 PSI
112
Max. Case Pressure
85 psi
Housing Material
Cast iron
Self-Priming
Yes
GPM @ 25 PSI
135
Max. Liquid Temp.
160 Degrees F
Impeller Material
Silicon Bronze
Port Rotation - Pumps
No
GPM @ 45 PSI
80
Max. Head
138 ft.
Amps
7.2/3.6
GPM @ 50 PSI
75
Phase
Three
Best Efficiency GPM @ PSI
100 gpm @ 92 ft
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Seal Type
Mechanical
Shaft Material
Stainless Steel
Maximum Flow Rate
138 gpm
Maximum RPM
3,500 RPM
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Pump Housing Material
Cast Iron
Flow Rate @ 20 ft of Head (Maximum)
101 gpm
Nameplate Voltage
208-230/460V AC
Shut Off Pressure (Maximum)
50 psi
Series
SP
Standards
ANSI 61, NSF Certified
Feet of Head (Minimum)
46.2 ft
Compatible with Media Type
Water
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Duty Cycle
Continuous
Impeller Design
Closed
Priming
Self-Priming
Frequency
60 Hz
Discharge Type
NPT
Flow Rate @ 5 ft of Head (Maximum)
138 gpm
Minimum Flow Rate
20 gpm
Flow Rate @ 10 ft of Head (Maximum)
136 gpm
Horsepower
3 hp
Maximum Feet of Head
115.5 ft
Intake Type
NPT
Best Efficiency Head
75 to 108 ft
For Use With Potable Systems
No

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 138 gpm, Flow Rate @ 5 ft of Head (Maximum) 138 gpm, Flow Rate @ 10 ft of Head (Maximum) 136 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.