Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 HP, 270 ft. Max. Head

  • Mfr # 9BF1H9H0

  • Zoro # G4847757


product price: $3,337.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BF1H9H0
Zoro #
G4847757
UPC #
697666912121
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Overall Length
24.7 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
270 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Liquid Temp.
212 Degrees F
Amps
7.9-7.2/3.6
Voltage
230/460VAC
Inlet
2" NPT
HP
3
Motor Type
JM
Wetted Materials
Bronze
Max. Case Pressure
200 psi
Housing Material
Bronze
Best Efficiency GPM @ Head
65 gpm @ 80 ft
Impeller Type
Enclosed
Outlet
1" NPT
Agency Compliance
NSF 61
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Phase
Three
Item
Centrifugal Pump
Motor RPM
3500
Min. GPM @ Head
20 @ 105 ft
Hz
60
Max. GPM @ Head
70 @ 75 ft
Impeller Design
Closed
Shaft Material
Stainless Steel
Best Efficiency Head
80 ft
Maximum Media Temperature
212 Degrees F
Shut Off Pressure (Maximum)
175 psi
Frequency
60 Hz
Seal Type
Mechanical Type 21
Maximum RPM
3,500 RPM
Flow Rate @ 90 ft of Head (Maximum)
60 gpm
Impeller Material
Bronze
Flow Rate @ 100 ft of Head (Maximum)
40 gpm
Nameplate Voltage
230/460V AC
Maximum Feet of Head
110 ft
Horsepower
3 hp
Best Efficiency Flow
65 gpm
Compatible with Media Type
Water
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Priming
Manual
Mounting Orientation
Horizontal
For Use With Potable Systems
Yes
Series
3656
Discharge Type
NPT
Discharge Rotation
90 Degrees Increments
Minimum Flow Rate
14 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Intake Type
NPT
Maximum Flow Rate
70 gpm
Flow Rate @ 80 ft of Head (Maximum)
65 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Standards
ANSI 61, NSF Certified
Pump Housing Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 65 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 70 gpm, Flow Rate @ 100 ft of Head (Maximum) 40 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.