Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 165 ft Max Head

  • Mfr # 50SPH70

  • Zoro # G4847827


product price: $4,260.89
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
2-1/2 in NPT
Outlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SPH70
Zoro #
G4847827
UPC #
697666912169
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2-1/2 in NPT
Length
23 in
Max. Dia. Solids
1/8"
Overall Height
13.2 in
Overall Width
11.4 in
Overall Length
23 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
2-1/2 in NPT
Outlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
HP
5
Voltage
208-230/460
Max. Head - Pumps
165 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Best Efficiency Range GPM @ Head
100 to 140 gpm @ 138 to 104 ft
Suction Lift
25 ft.
Max. Pressure - Pumps
71 psi
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
Impeller Material
Silicon Bronze
GPM @ 65 PSI
75
Port Rotation - Pumps
No
GPM @ 35 PSI
160
GPM @ 30 PSI
170
Housing Material
Cast iron
Inlet Pressure
15 psi
Duty - Pumps
Continuous
Self-Priming
Yes
Impeller Type
Closed
GPM @ 55 PSI
112
GPM @ 50 PSI
128
Max. Liquid Temp.
160 Degrees F
Hz
60
Max. Head
165 ft.
GPM @ 45 PSI
139
Best Efficiency GPM @ PSI
120 gpm @ 120 ft
Amps
12/6
Motor Enclosure
Open Dripproof
GPM @ 40 PSI
150
Phase
Three
Max. Case Pressure
85 psi
GPM @ 60 PSI
99
Duty
Continuous
GPM @ 25 PSI
180
Motor Type
ODP
Max. Temp - Pumps
160 Degrees F
GPM @ 20 PSI
188
Suction Lift - Pumps
25 ft
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Nameplate Voltage
208-230/460V AC
Discharge Type
NPT
Impeller Design
Closed
Maximum Flow Rate
182 gpm
Flow Rate @ 5 ft of Head (Maximum)
182 gpm
Flow Rate @ 10 ft of Head (Maximum)
176 gpm
Shut Off Pressure (Maximum)
60 psi
Pump Housing Material
Cast Iron
Minimum Flow Rate
55 gpm
Compatible with Media Type
Water
Horsepower
5 hp
For Use With Potable Systems
No
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Best Efficiency Head
104 to 138 ft
Standards
ANSI 61, NSF Certified
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Flow Rate @ 20 ft of Head (Maximum)
134 gpm
Priming
Self-Priming
Intake Type
NPT
Frequency
60 Hz
Series
SP
Maximum Feet of Head
138.6 ft
Feet of Head (Minimum)
46.2 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 138.6 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 182 gpm, Flow Rate @ 5 ft of Head (Maximum) 182 gpm, Flow Rate @ 10 ft of Head (Maximum) 176 gpm, Flow Rate @ 20 ft of Head (Maximum) 134 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.