Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 Hp, Odp Motor, Bep = 43 gpm, Runout Hp = 1.5HP

  • Mfr # C1461641D1F

  • Zoro # G904417154


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1.5HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1461641D1F
Zoro #
G904417154
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
1.5HP
Housing Material - Pumps
304 stainless steel
Frame
56
Max. Liquid Temp.
211 degrees F
Voltage
115/208-230V
Duty
continuous
Seal Material
Carbon/Silicon Carbide/Viton
Impeller Type
enclosed
Best Efficiency GPM @ PSI
43 gpm
Max. Specific Gravity
1
Phase
1
Motor Enclosure
ODP

Description

SSPC1 pump assembly, 4.75dia. x 0.160" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 1HP, 1.4SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 43 gpm, Max Flow = 56gpm, Runout HP = 1.5HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.