Zoro Homepage

Centrifugal Pump, 5 hp, 230V AC, 1 Phase, 148 ft Max Head

  • Mfr # 50SPM20

  • Zoro # G3140733


product price: $5,053.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Voltage - Pumps
230V AC
Outlet
2-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SPM20
Zoro #
G3140733
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
3 in NPT
Max. Dia. Solids
1/8"
Length
23 in
Manufacturers Warranty Length
1 yr
Width
10 in
Height
13 1/4 in
Overall Width
11.4 in
Overall Length
23 in
Overall Height
13.2 in
Compatible Discharge Pipe Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Compatible Intake Pipe Size
3 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Voltage - Pumps
230V AC
Outlet
2-1/2 in NPT
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Phase - Pumps
1
HP
5
Max. Head - Pumps
148 ft
Voltage
230
Volute Material
Cast Iron
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Best Efficiency Range GPM @ Head
120 to 160 gpm @ 120 to 90 ft
Suction Lift
25 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
64 psi
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
GPM @ 30 PSI
198
GPM @ 50 PSI
130
Max. Temp - Pumps
160 Degrees F
Frame
184JM
Motor Type
TEFC
Port Rotation - Pumps
No
Phase
Single
Inlet Pressure
15 psi
GPM @ 20 PSI
223
GPM @ 35 PSI
178
Hz
60
GPM @ 60 PSI
80
GPM @ 45 PSI
148
GPM @ 25 PSI
215
Max. Specific Gravity
1
Duty
Continuous
Impeller Material
Silicon Bronze
Housing Material
Cast iron
Self-Priming
Yes
Impeller Type
Closed
Suction Lift - Pumps
25 ft
Max. Case Pressure
85 psi
Duty - Pumps
Continuous
Port Rotation
Top
GPM @ 55 PSI
110
Max. Pressure
64 psi
GPM @ 15 PSI
235
Motor Enclosure
Totally Enclosed Fan Cooled
Amps
21
GPM @ 40 PSI
165
Max. Head
148 ft.
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Seal Type
Mechanical
Shaft Material
Stainless Steel
Series
SP
Pump Housing Material
Cast Iron
Compatible with Media Type
Water
Minimum Flow Rate
65 gpm
Standards
ANSI 61, NSF Certified
Best Efficiency Head
90 to 120 ft
Maximum Feet of Head
115.5 ft
Flow Rate @ 20 ft of Head (Maximum)
167 gpm
For Use With Potable Systems
No
Frequency
60 Hz
Nameplate Voltage
230V AC
Impeller Design
Closed
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Priming
Self-Priming
Flow Rate @ 5 ft of Head (Maximum)
218 gpm
Horsepower
5 hp
Maximum RPM
3,500 RPM
Discharge Type
NPT
Specific Gravity (Maximum)
1
Motor Frame Designation
184JM
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Feet of Head (Minimum)
46.2 ft
Flow Rate @ 10 ft of Head (Maximum)
211 gpm
Intake Type
NPT
Shut Off Pressure (Maximum)
50 psi
Maximum Flow Rate
218 gpm
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 218 gpm, Flow Rate @ 5 ft of Head (Maximum) 218 gpm, Flow Rate @ 10 ft of Head (Maximum) 211 gpm, Flow Rate @ 20 ft of Head (Maximum) 167 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.