Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion-ResistantSumpPump, 20ft

  • Mfr # LSP0311F

  • Zoro # G116246139


product price: $392.11
/ea
Free Shipping & Returns

Key Features

Horsepower
1/3 hp
Switch Actuation
No Switch Included
Frequency
60 Hz
Operation
Manual
Current
2.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP0311F
Zoro #
G116246139
UPC #
697666182425
Country of Origin
Italy

Dimensions

Body Diameter
6 1/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/8 in
Overall Height
9 3/4 in
Cord Length
20 ft

Details

Horsepower
1/3 hp
Switch Actuation
No Switch Included
Frequency
60 Hz
Operation
Manual
Current
2.9 A
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Thermal Protection
Auto
Shaft Seal Type
Lip
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Plastic
Standards
cCSAus, UL Listed
NEC Cord Designation
SJTW
Motor Housing Material
Stainless Steel
Application
Dewatering, Transfer
Switch Electrical Connection
No Switch Included
Series
LSP03
For Industry
Residential
Impeller Material
Thermoplastic
Feet of Head - Maximum
34 ft
Rated Voltage
115V AC
Installation
Submersible
Phase
Single
Discharge Standard
NPT
Power Source
Corded Electric
Item
Corrosion-resistant construction sump pump

Description

Corrosion-resistant construction sump pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Thermoplastic, Overall Height 9 3/4 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.