Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion-ResistantSumpPump, 20ft

  • Mfr # LSP0712f

  • Zoro # G616246110


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Discharge Diameter
1 1/2 in
Motor Housing Material
Stainless Steel
Rotation Speed - Maximum
3,450 RPM
Body Diameter
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP0712f
Zoro #
G616246110
UPC #
697666182487
Country of Origin
Italy

Dimensions

Discharge Diameter
1 1/2 in
Body Diameter
6 1/8 in
Overall Height
1 1/4 in
Cord Length
20 ft
Solids Diameter - Maximum
3/8 in

Details

Power Source
Corded Electric
Motor Housing Material
Stainless Steel
Rotation Speed - Maximum
3,450 RPM
Phase
Single
Series
LSP07
Duty Cycle
Continuous
Switch Actuation
No Switch Included
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Operation
Manual
Frequency
60 Hz
Standards
cCSAus, UL Listed
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Lip
Application
Dewatering, Transfer
Horsepower
3/4 hp
Volute Material
Plastic
Feet of Head - Maximum
34 ft
NEC Cord Designation
SJTW
Impeller Material
Thermoplastic
Thermal Protection
Auto
Item
Corrosion-resistant construction sump pump
For Industry
Residential
Current
3.5 A
Rated Voltage
230V AC

Description

Corrosion-resistant construction sump pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Thermoplastic, Overall Height 1 1/4 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.