Distribution Pump
Mfr # 03SH08JFRM32
Zoro # G808665125
product price: $10,727.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
Buna-N
Application
Circulating, Transfer
Pump Operation Type
Electric
Standards
ANSI 150, ANSI 61
Series
e-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03SH08JFRM32
Zoro #
G808665125
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr
Details
Item
Distribution Pump
Diaphragm Material
Buna-N
Application
Circulating, Transfer
Pump Operation Type
Electric
Standards
ANSI 150, ANSI 61
Series
e-SH
NSF Certifications for Food and Drinking Water
NSF 61
Case Pressure - Maximum
230 psi
Media Temperature - Minimum
-50 Degrees F
Mounting Orientation
Horizontal
Priming
Manual
Installation
Pedestal-Mount
Pump Casing Material
Stainless Steel
Pump Technology
Centrifugal
Media Temperature - Maximum
250 Degrees F
Description
Distribution Pump, Includes Not Applicable, Priming Manual, Pump Operation Type Electric, Diaphragm Material Buna-N, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 60 psi Not Applicable, Standards ANSI 150, ANSI 61, Flow Rate @ 20 psi Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.