Zoro Homepage

EffluentPump, 0.5hp, StainlessSteel, 120VAC

  • Mfr # 12EB0521j

  • Zoro # G715487728


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
1 yr
Discharge Gender
Female
Requires Control Panel
No Control Panel Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EB0521j
Zoro #
G715487728
UPC #
697666097958
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
1/8 in
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
4 in

Description

Effluent Pump, Rated Voltage 120V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length Not Applicable, NEC Cord Designation Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.