Zoro Homepage

EffluentPump, 0.5hp, StainlessSteel, 120VAC

  • Mfr # 33EB0521J

  • Zoro # G215487693


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
1 yr
Switch Electrical Connection
No Switch Included
Series
EB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33EB0521J
Zoro #
G215487693
UPC #
697666220516
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
1/8 in
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
4 in

Details

Item
Effluent Pump
Switch Actuation
No Switch Included
Phase
Single
Switch Electrical Connection
No Switch Included
Series
EB
Discharge Standard
NPT
Rated Voltage
120V AC
Liquid Temperature - Maximum
140 Degrees F
Volute Material
Stainless Steel
Flow Rate @ 40 ft of Head
50 gpm
Power Source
Corded Electric
Horsepower
1/2 hp
Feet of Head - Maximum
100 ft
Discharge Gender
Female
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
50 gpm
Hazardous Location Class
Not Rated
Motor Housing Material
Stainless Steel
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
50 gpm
Shaft Seal Material
Nitrile Rubber/Stainless Steel

Description

Effluent Pump, Rated Voltage 120V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length Not Applicable, NEC Cord Designation Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.