SewageEjectorPump, 25ft, 1.5hp, 230VAC

  • Mfr # 3SDX12F3KC

  • Zoro # G215487709


product price:  $6,297.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1 yr
Thermal Protection
Auto
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SDX12F3KC
Zoro #
G215487709
UPC #
697666220288
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
25 ft
Discharge Diameter
3 in
Overall Height
31 7/8 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 7/8 in
Body Diameter
12 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Phase
Three
NEC Cord Designation
SOOW, SOW
Item
Sewage Ejector Pump
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Application
Dewatering, Waste Removal
Motor Design
Three-Phase
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Material
Ceramic/Nitrile Rubber
Motor Housing Material
Cast Iron
Discharge Gender
Female
Impeller Design
Semi-Open
Switch Electrical Connection
No Switch Included
Installation
Submersible
Current
4.6 A
Series
3SDX
Duty Cycle
Continuous
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
For Media Type
Clear Water, Sewage Water
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Horizontal
Feet of Head - Maximum
67 ft
Standards
CSA 22.2 108-M89, CSA 22.2 145-M1986, UL 1207, UL 674, UL 778
Discharge Standard
Flanged
Horsepower
1 1/2 hp
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
350 gpm
Rated Voltage
230V AC

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 7/8 in, Overall Height 31 7/8 in, Cord Length 25 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation SOOW, SOW, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.