Mechanical Seal, For 3656
- Mfr # 10K64
- Zoro # G8680804
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Compatible with Manufacturer Model Number
3656
Compatible with Series Family
3656, 3657
Compatible with Brand
Goulds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10K64
- Zoro #
- G8680804
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Mechanical Seal
- For Use With Mfr. Model Number
- 3656
- Fits Brand
- Goulds
- Compatible with Manufacturer Model Number
- 3656
- Compatible with Series Family
- 3656, 3657
- Compatible with Brand
- Goulds
- Compatible with Pump Type
- Straight Centrifugal Pump
- Gasket Material
- FKM/Silicon Carbide
- Compatible Manufacturer Part Number
- 3656
- Compatible Manufacturer Model Number
- 3656
- Compatible with Manufacturer Model No.
- 3656
- Compatible with Mfr. Model No.
- 3656
- For Use with Mfr Model Number
- 3656
- Compatible Pump Manufacturer Part Number
- 3656
- Compatible Mfr. Model Number
- 3656
- For Manufacturer Part Number
- 3656
- Compatible with Mfr. Model Number
- 3656
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Goulds, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material FKM/Silicon Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.