Zoro Homepage

Motor, 1 1/2 hp, 3,500 RPM, Three Phase

  • Mfr # E07D32E5HB4G

  • Zoro # G507714551


product price: $533.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
230-460
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07D32E5HB4G
Zoro #
G507714551
UPC #
697666913548
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Motor
HP
1 1/2 hp
Voltage
230-460
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Pump Type
Staight Centrifugal
Compatible with Brand
Goulds
Compatible with Series Family
GT
Frequency
60 Hz
Maximum RPM
3,500 RPM
Compatible with Series
Goulds
Compatible with Manufacturer Model Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible with Mfr. Model No.
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
For Use with Mfr Model Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible Manufacturer Part Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
For Use With Mfr. Model Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible Manufacturer Model Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible with Manufacturer Model No.
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible Pump Manufacturer Part Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4
Compatible Mfr. Model Number
10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4

Description

Motor, Phase Three, Horsepower 1 1/2 hp, Nameplate Voltage 230-460, Compatible with Brand Goulds, Compatible with Series Family GT, Compatible with Series Goulds, Compatible with Manufacturer Model Number 10GBC1517Q4, 10GBC1517R0EX, 10GBC1527Q0, 10GBC1527S0, 10GBS1517R4EX, 10GBS1527S4, 18GBC1517J0, 18GBC1517J4, 18GBC1527M4, 18GBS1517J3, 18GBS1517J4, 1SS1FCJ0-C01, 1ST1F9C4-M05, 25GBC1517J0, 25GBC1527K0, 25GBS1517J4, 33GBC1517G0, 53DL87, 7GBS1517N4, 7GBS1517R4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.