Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1 HP 1/60/230 3450 rpm

  • Mfr # 118-1233R

  • Zoro # G8681854


product price: $864.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Phase
Single
Compatible with Series
2EP, 2WS
Maximum RPM
3,450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-1233R
Zoro #
G8681854
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Phase
Single
Compatible with Series
2EP, 2WS
Maximum RPM
3,450 RPM
Horsepower
1 hp
Frequency
60 Hz
Compatible with Manufacturer Model Number
3SDX, 4SDX
Compatible with Pump Type
Discharge Pumps
Compatible with Brand
Goulds
For Use with Mfr Model Number
3SDX, 4SDX
Compatible Manufacturer Part Number
3SDX, 4SDX
Compatible with Mfr. Model No.
3SDX, 4SDX
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible with Manufacturer Model No.
3SDX, 4SDX
Compatible Pump Manufacturer Part Number
3SDX, 4SDX
Compatible Mfr. Model Number
3SDX, 4SDX

Description

Motor, Phase Single, Horsepower 1 hp, Compatible with Brand Goulds, Compatible with Series 2EP, 2WS, Compatible with Manufacturer Model Number 3SDX, 4SDX, Compatible with Pump Type Discharge Pumps, Frequency 60 Hz, Maximum RPM 3,450 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.