Shop GOULDS WATER TECHNOLOGY
See all product information
Create Account
Motor, 1 hp
- Mfr # J06853R
- Zoro # G8680366
product price:Â
$
1,024.80
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
JRS
Fits Brand
Goulds
Phase
Single
Motor Enclosure Design
Open Dripproof
Horsepower
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J06853R
- Zoro #
- G8680366
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- For Use With Mfr. Model Number
- JRS
- Fits Brand
- Goulds
- Phase
- Single
- Motor Enclosure Design
- Open Dripproof
- Horsepower
- 1 hp
- Compatible with Series
- J+, JS+
- Compatible with Brand
- Goulds
- Frequency
- 60 Hz
- Product Type
- Centrifugal Pump Motor
- Motor Enclosure
- Open Drip Proof
- Compatible Series
- J+, JS+
- For Use With
- J+, JS+
Description
Motor, Phase Single, Horsepower 1 hp, Compatible with Brand Goulds, Compatible with Series J+, JS+, Motor Enclosure Design Open Dripproof, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.