Legacy 500 Gallon Single Compartment Non-Plumbed Ribbed Septic Tank
- Mfr # 41320-DS
- Zoro # G522917944
product price:Â
$
1,607.99
/ea
Key Features
Color
Yellow
Height (In.)
47
Width (In.)
51
Length (In.)
101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41320-DS
- Zoro #
- G522917944
- UPC #
- 818755017286
- Country of Origin
- United States
Dimensions
- Height (In.)
- 47
- Width (In.)
- 51
- Length (In.)
- 101 in
Details
- Color
- Yellow
Description
Since 1939, Norwesco has been a trusted name among generations of hardworking Americans, delivering top-quality storage solutions that stand the test of time. Norwesco products are crafted to the highest standards, surpassing cheap imitations that suffer from brittle spots, poor curing, and inconsistent wall thickness. With a legacy of quality and dependability, Norwesco remains the go-to choice for reliable, trustworthy liquid storage. Norwesco septic tanks are rotationally molded and highly resistant to soil chemicals and sewage gases. They are also approved by the FDA for wastewater storage, ensuring a high-quality and environmentally safe tank. (Before installing any septic tank, it is important to check with your local health department to ensure compliance with specific county or state requirements.)
Restrictions
This item has been restricted from sale in the following states:
AL, FL, ID, IL, NC, NJ, SC, WI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.