Zoro Homepage

Motor 10 HP 1/60/208-230/3500 DP

  • Mfr # C12721

  • Zoro # G8680375


product price: $2,656.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

For Use With Mfr. Model Number
5NXZ3, 5NXZ5, 5NYC0
Fits Brand
Goulds
Phase
Single
Motor Enclosure Design
Open Dripproof
Maximum RPM
3,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12721
Zoro #
G8680375
UPC #
-
Country of Origin
United States

Details

Item
Motor
For Use With Mfr. Model Number
5NXZ3, 5NXZ5, 5NYC0
Fits Brand
Goulds
Phase
Single
Motor Enclosure Design
Open Dripproof
Maximum RPM
3,500 RPM
Compatible with Manufacturer Model Number
5NXZ3, 5NXZ5, 5NYC0
Frequency
60 Hz
Compatible with Brand
Goulds
Horsepower
10 hp
Compatible Manufacturer Part Number
5NXZ3, 5NXZ5, 5NYC0
Compatible Grainger Part Number
3CCU3, 3CCU4
Compatible Manufacturer Model Number
5NXZ3, 5NXZ5, 5NYC0
Compatible with Manufacturer Model No.
5NXZ3, 5NXZ5, 5NYC0
Compatible with Mfr. Model No.
5NXZ3, 5NXZ5, 5NYC0
For Use with Mfr Model Number
5NXZ3, 5NXZ5, 5NYC0
Compatible Pump Manufacturer Part Number
5NXZ3, 5NXZ5, 5NYC0
Compatible Mfr. Model Number
5NXZ3, 5NXZ5, 5NYC0

Description

Motor, Phase Single, Horsepower 10 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 5NXZ3, 5NXZ5, 5NYC0, Compatible with Grainger Part Number 3CCU3, 3CCU4, Motor Enclosure Design Open Dripproof, Frequency 60 Hz, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.