Zoro Homepage

Motor, 3,500 RPM, 7 1/2 hp, Three Phase

  • Mfr # C11A32F5BE2S

  • Zoro # G607714499


product price: $1,474.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
208-230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11A32F5BE2S
Zoro #
G607714499
UPC #
697666885357
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Motor
HP
7 1/2 hp
Voltage
208-230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Pump Type
Staight Centrifugal
Frequency
60 Hz
Compatible with Series
Goulds
Compatible with Series Family
3656/3756 S-Group
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Compatible with Manufacturer Model Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible with Mfr. Model No.
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
For Use with Mfr Model Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible Manufacturer Model Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
For Use With Mfr. Model Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible Manufacturer Part Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible with Manufacturer Model No.
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible Pump Manufacturer Part Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0
Compatible Mfr. Model Number
15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0

Description

Motor, Phase Three, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 15SH08E7HT3F4, 15SH08F7HT3FW, 16BF1K9J0, 4AI1K9H0, 4BF1K9F5, 4BF1K9G0, 4BF1K9G0-C01, 5BF1K9C0.01, 5BF1K9D0, 5BF1K9D1, 5SH2K45E2, 5SH2K45E5, 6BF1K9E0, 6BF1K9F0, 6BF1K9T0-T456, 784RL6, 9BF1K9C0, 9BF1K9C1, 9BF1K9C3, 9SH2K45A0

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.