Motor 3/4 HP 1-PHASE 115/230V ODP
Mfr # E05853S
Zoro # G8680567
product price: $431.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Phase
Single
Amps
14.0/7.5-7.0 A
Motor Enclosure Design
Open Dripproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E05853S
Zoro #
G8680567
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Phase
Single
Amps
14.0/7.5-7.0 A
Motor Enclosure Design
Open Dripproof
Compatible with Brand
Goulds
Compatible with Pump Type
GB Booster Pumps
Compatible with Series
GB
Compatible with Manufacturer Model Number
J5S3 JS, J5SH3 JS
Horsepower
3/4 hp
Frequency
60 Hz
For Use with Mfr Model Number
J5S3 JS, J5SH3 JS
Compatible Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible with Mfr. Model No.
J5S3 JS, J5SH3 JS
Compatible Manufacturer Model Number
J5S3 JS, J5SH3 JS
Compatible with Manufacturer Model No.
J5S3 JS, J5SH3 JS
Compatible Pump Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible Mfr. Model Number
J5S3 JS, J5SH3 JS
Description
Motor, Phase Single, Horsepower 3/4 hp, Compatible with Brand Goulds, Compatible with Series GB, Compatible with Manufacturer Model Number J5S3 JS, J5SH3 JS, Compatible with Pump Type GB Booster Pumps, Motor Enclosure Design Open Dripproof, Amps 14.0/7.5-7.0 A, Frequency 60 Hz
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.