Motor, 5hp, 3500RPM
- Mfr # C10722
- Zoro # G8680971
product price:Â
$
1,880.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
Fits Brand
Goulds
Includes
(15) Washer, (16) Screw
Phase
Single
Motor Enclosure Design
Totally Enclosed Fan Cooled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10722
- Zoro #
- G8680971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Motor
- For Use With Mfr. Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Fits Brand
- Goulds
- Includes
- (15) Washer, (16) Screw
- Phase
- Single
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Horsepower
- 5 hp
- Maximum RPM
- 3,500 RPM
- Compatible with Manufacturer Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Frequency
- 60 Hz
- Maximum Ambient Temperature
- 160 Degrees F
- Compatible with Brand
- Goulds
- Compatible Manufacturer Part Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible Manufacturer Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible with Manufacturer Model No.
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible with Mfr. Model No.
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- For Use with Mfr Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible Pump Manufacturer Part Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible Mfr. Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- For Manufacturer Part Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Compatible with Mfr. Model Number
- 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S
- Motor Enclosure
- Totally Enclosed Fan Cooled
- Ambient Temperature - Maximum
- 160 Degrees F
Description
Motor, Phase Single, Horsepower 5 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 2VRU8 3656S, 3AI1J4A0 3656S, 4BF1J4J0 3656S, 53AI1J4A0 3656S, 9BF1J4E0 3656S, Compatible with Grainger Part Number 1N473, 2VRU8, 2VRV4, 3CCU9, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 160 Degrees F, Frequency 60 Hz, Includes (15) Washer, (16) Screw, Manufacturer Warranty Length 1 yr, Maximum RPM 3,500 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.