Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # WW0511A

  • Zoro # G415681754


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
1 yr
On Point
15 in
Impeller Material
Cast Iron
Switch Actuation
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW0511A
Zoro #
G415681754
UPC #
697666011039
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
10 ft
Body Diameter
12 1/2 in
Overall Height
12 5/8 in
Solids Diameter - Maximum
2 in
Width at Widest Point
10 1/2 in

Details

Phase
Single
Item
Sewage Ejector Pump
On Point
15 in
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Off Point
9 in
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Seal Material
Ceramic/Nitrile Rubber
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1/2 hp
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
17 gpm
Shaft Seal Type
Single Mechanical
Rated Voltage
115V AC
Series
3872
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Discharge Gender
Female
For Media Type
Sewage Water
Volute Material
Plastic
Motor Housing Material
Plastic
Feet of Head - Maximum
26 ft
Discharge Orientation
Vertical
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 9 in, Width at Widest Point 10 1/2 in, Overall Height 12 5/8 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.