Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 1hp, Single, 230VAC

  • Mfr # WS1012B

  • Zoro # G815548411


product price: $1,793.08
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1012B
Zoro #
G815548411
UPC #
697666010339
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Discharge Diameter
2 in
Body Diameter
12 1/2 in
Width at Widest Point
12 in
Overall Height
19 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Series
3886
Discharge Gender
Female
Rated Voltage
230V AC
Volute Material
Cast Iron
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
180 gpm
Current
12.3 A
Horsepower
1 hp
Discharge Standard
NPT
Shaft Seal Material
Silicon
Feet of Head - Maximum
38 ft
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Frequency
60 Hz
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Discharge Orientation
Vertical
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 12 in, Overall Height 19 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.