Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 3hp, Three, 230VAC

  • Mfr # 3SDX12H3HC

  • Zoro # G115487731


product price: $7,910.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
25 ft
NEC Cord Designation
SOOW, SOW
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SDX12H3HC
Zoro #
G115487731
UPC #
697666221810
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 7/8 in
Overall Height
31 7/8 in
Body Diameter
12 3/4 in
Discharge Diameter
3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SOOW, SOW
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
Rotation Speed - Maximum
1,750 RPM
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Class I Division 1 Groups C, D
Rated Voltage
230V AC
Volute Material
Cast Iron
Motor Design
Three-Phase
Discharge Standard
Flanged
Duty Cycle
Continuous
Shaft Seal Material
Ceramic/Nitrile Rubber
Requires Control Panel
Control Panel Required
Current
8.8 A
Installation
Submersible
Horsepower
3 hp
Switch Electrical Connection
No Switch Included
Impeller Design
Semi-Open
Motor Housing Material
Cast Iron
For Media Type
Clear Water, Sewage Water
Series
3SDX
Flow Rate @ 10 ft of Head
350 gpm
Frequency
60 Hz
Discharge Gender
Female
Feet of Head - Maximum
67 ft
Standards
CSA 22.2 108-M89, CSA 22.2 145-M1986, UL 1207, UL 674, UL 778
Power Source
Corded Electric
Application
Dewatering, Waste Removal
Shaft Seal Type
Single Mechanical
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 7/8 in, Overall Height 31 7/8 in, Cord Length 25 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation SOOW, SOW, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.